This item is Discontinued.

Et2 Cymbals 5-Light 26.25" Wide Satin Brass Pendant Light E22827-SBR

Cymbals 5-Light 26.25" Wide Satin Brass Pendant Light (Discontinued)

  • Mfr # E22827-SBR
  • Zoro # G2176243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E22827-SBR
Zoro #
G2176243
UPC #
845094085850
Country of Origin
China

Dimensions

Height
7.5
Width
26.25
Depth
27
Minimum Height
25.25
Wire Length
118
Maximum Height
127.5

Details

Color
Satin Brass
Voltage
120
Finish
Satin Brass
Dimmable
Yes
Maximum Wattage Per Bulb
70
Collection
Cymbals
Bulb Type
PCB Integrated LED
ADA Compliant
No
Number of Bulbs
5
Material
Stainless Steel
Kelvin Rating
3000
Weight
26.4

Description

Various sizes of cymbal shaped Satin Brass pendants are constructed of solid cast material. Suspended from a single pan, they are field adjustable to your desired heights. LED illuminates frosted acrylic bands for a truly unique and exciting look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.