This item is Discontinued.

Et2 Dazed 12-Light 19.5" Wide Polished Chrome Pendant Light E32578-PC

Dazed 12-Light 19.5" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E32578-PC
  • Zoro # G2175220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E32578-PC
Zoro #
G2175220
UPC #
845094080329
Country of Origin
China

Dimensions

Height
13.5
Width
19.5
Maximum Height
130
Wire Length
120
Minimum Height
24.5
Depth
47

Details

Color
Polished Chrome
Voltage
120
Style
Contemporary
Finish
Polished Chrome
Kelvin Rating
3000
Weight
35.42
Number of Bulbs
12
Bulb Type
12V G4 LED
ADA Compliant
No
Dimmable
Yes
Maximum Wattage Per Bulb
1.2
Collection
Dazed
Material
Steel, Aluminum

Description

Sculptures created from Polished Chrome aluminum rods are formed by hand into a mod-silhouette, perfect for loft living and cosmopolitan lifestyles. Woven through the interior are strings of clear G4 Xenon lamps that add sparkle as they reflect off of the embellished etched patterns of the aluminum. Fashion forward and style genre-defying, the Dazed collection goes with a myriad of looks from art deco to pop art.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.