This item is Discontinued.

Et2 Dazed 12-Light 23.5" Wide Polished Chrome Pendant Light E32574-PC

Dazed 12-Light 23.5" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E32574-PC
  • Zoro # G2175449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E32574-PC
Zoro #
G2175449
UPC #
845094080305
Country of Origin
China

Dimensions

Height
23.5
Length
23.5
Width
23.5
Wire Length
120
Depth
23.5
Maximum Height
147
Minimum Height
28.5

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
120
Style
Contemporary
Item
Single Pendant
Finish
Polished Chrome
Collection
Dazed
Dimmable
Yes
Color Temperature
3000
ADA Compliant
No
Weight
17.6
Bulb Type
12V G4
Material
Steel, Aluminum
Number of Bulbs
12
Kelvin Rating
3000
Maximum Wattage Per Bulb
1.2
Watts
1.2
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
1200

Description

Sculptures created from Polished Chrome aluminum rods are formed by hand into a mod-silhouette, perfect for loft living and cosmopolitan lifestyles. Woven through the interior are strings of clear G4 Xenon lamps that add sparkle as they reflect off of the embellished etched patterns of the aluminum. Fashion forward and style genre-defying, the Dazed collection goes with a myriad of looks from art deco to pop art.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.