Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deuce 1-Light 7.75" Wide Satin Brass Pendant Light

  • Mfr # E10042-18SBR

  • Zoro # G2174021


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Brass
Height
7
Length
7.75
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10042-18SBR
Zoro #
G2174021
UPC #
845094091264
Country of Origin
China

Dimensions

Height
7
Length
7.75
Width
7.75
Minimum Height
6.75
Maximum Height
126
Wire Length
120
Depth
7.75

Details

Color
Satin Brass
Lamp Type
LED
Voltage
120
Shade Material
Glass
Item
Single Pendant
Finish
Satin Brass
Bulb Type
G9
Maximum Wattage Per Bulb
4
Weight
2.64
Watts
4
Material
Steel, Glass
Number of Bulbs
1
Dimmable
Yes
Collection
Deuce
Kelvin Rating
3000
ADA Compliant
No
Color Temperature
3000
Shade Finish
Clear
Damp/Wet Rating
Dry
Lumens
380
Power Source
Hardwired

Description

A collection of glass in glass pendants in 3 shapes and 2 finish combinations epitomizes classic contemporary design. Available in either Clear over Frost with Satin Brass accents or Smoke over Frost with Polished Chrome.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.