This item is Discontinued.

Et2 Dimple 1-Light 23.5" Wide Black Pendant Light E22624-BK

Dimple 1-Light 23.5" Wide Black Pendant Light (Discontinued)

  • Mfr # E22624-BK
  • Zoro # G2174362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E22624-BK
Zoro #
G2174362
UPC #
845094084730
Country of Origin
China

Dimensions

Height
4.25
Width
23.5
Minimum Height
10
Depth
23.5
Maximum Height
126.75
Wire Length
120

Details

Color
Black
Voltage
120
Shade Material
Acrylic
Finish
Black
Number of Bulbs
1
Dimmable
Yes
Weight
16.1
Material
Steel, Acrylic
Kelvin Rating
3000
Maximum Wattage Per Bulb
43
Bulb Type
PCB Integrated LED
Collection
Dimple
ADA Compliant
No

Description

Large scale pendants and ceiling lights finished in Matte Black and diffused through White acrylic are dimpled at the center with a Polished Chrome finial. Very bright and simple design makes this collection suitable for both contemporary and transitional settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.