This item is Discontinued.

Et2 Eclipse 1-Light 11.75" Wide Polished Chrome Pendant Light E31224-20PC

Eclipse 1-Light 11.75" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E31224-20PC
  • Zoro # G2176733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E31224-20PC
Zoro #
G2176733
UPC #
845094085195
Country of Origin
China

Dimensions

Height
13.25
Width
11.75
Minimum Height
17.25
Depth
11.75
Maximum Height
135.25
Wire Length
180
Chain Length
177

Details

Color
Polished Chrome
Voltage
120
Finish
Polished Chrome
Kelvin Rating
3000
Dimmable
Yes
Maximum Wattage Per Bulb
25.6
Number of Bulbs
1
Collection
Eclipse
Weight
8.16
Material
Steel, Aluminum, Crystal
ADA Compliant
No
Bulb Type
PCB Integrated LED
Shade Finish
Crystal

Description

Balls of light are formed by half Polished Chrome metal spun shades with Beveled Crystal beads hand woven into a frame completing the sphere. An LED module is encased in the upper housing and sheds brilliant light onto the crystal below creating a marvelous sparkling effect.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.