This item is Discontinued.

Et2 Eclipse 1-Light 15.75" Wide Polished Chrome Pendant Light E31225-20PC

Eclipse 1-Light 15.75" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E31225-20PC
  • Zoro # G2176724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E31225-20PC
Zoro #
G2176724
UPC #
845094089209
Country of Origin
China

Dimensions

Height
16.75
Width
15.75
Maximum Height
60
Depth
15.75
Wire Length
120
Minimum Height
18

Details

Color
Polished Chrome
Voltage
120
Finish
Polished Chrome
Kelvin Rating
3000
Dimmable
Yes
ADA Compliant
No
Material
Steel, Stainless Steel, Glass
Weight
15.51
Number of Bulbs
1
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
29.5
Collection
Eclipse
Shade Finish
Crystal

Description

Balls of light are formed by half Polished Chrome metal spun shades with Beveled Crystal beads hand woven into a frame completing the sphere. An LED module is encased in the upper housing and sheds brilliant light onto the crystal below creating a marvelous sparkling effect.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.