This item is Discontinued.

Et2 Eclipse 1-Light 20" Wide Polished Chrome Pendant Light E31228-20PC

Eclipse 1-Light 20" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E31228-20PC
  • Zoro # G2175954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E31228-20PC
Zoro #
G2175954
UPC #
845094089193
Country of Origin
China

Dimensions

Height
21
Width
20
Depth
20
Wire Length
120
Maximum Height
65
Minimum Height
23

Details

Color
Polished Chrome
Voltage
120
Finish
Polished Chrome
Number of Bulbs
1
Bulb Type
PCB Integrated LED
ADA Compliant
No
Collection
Eclipse
Weight
25.168
Shade Finish
Crystal
Maximum Wattage Per Bulb
32
Dimmable
Yes
Kelvin Rating
3000
Material
Steel, Stainless Steel, Glass

Description

Balls of light are formed by half Polished Chrome metal spun shades with Beveled Crystal beads hand woven into a frame completing the sphere. An LED module is encased in the upper housing and sheds brilliant light onto the crystal below creating a marvelous sparkling effect.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.