This item is Discontinued.

Et2 Eclipse 3-Light 18.5" Wide Polished Chrome Pendant Light E31226-20PC

Eclipse 3-Light 18.5" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E31226-20PC
  • Zoro # G2174694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E31226-20PC
Zoro #
G2174694
UPC #
845094085201
Country of Origin
China

Dimensions

Height
8.5
Width
18.5
Wire Length
177
Depth
18.5
Minimum Height
29.25
Maximum Height
130.25

Details

Color
Polished Chrome
Voltage
120
Finish
Polished Chrome
Dimmable
Yes
Number of Bulbs
3
ADA Compliant
No
Kelvin Rating
3000
Material
Steel, Aluminum, Crystal
Bulb Type
PCB Integrated LED
Shade Finish
Crystal
Maximum Wattage Per Bulb
21.8
Collection
Eclipse
Weight
10.36

Description

Balls of light are formed by half Polished Chrome metal spun shades with Beveled Crystal beads hand woven into a frame completing the sphere. An LED module is encased in the upper housing and sheds brilliant light onto the crystal below creating a marvelous sparkling effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.