
Eclipse 5-Light 15.5" Wide Polished Chrome Flush Mount Light (Discontinued)
- Mfr # E31220-20PC
- Zoro # G2173994
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E31220-20PC
Zoro #
G2173994
UPC #
845094089216
Country of Origin
China
Dimensions
Height
3.5
Depth
15.5
Width
15.5
Wire Length
8
Details
Finish
Polished Chrome
Kelvin Rating
3000
Maximum Wattage Per Bulb
5.4
Number of Bulbs
5
Voltage
120
Dimmable
Yes
ADA Compliant
No
Shade Finish
Crystal
Bulb Type
PCB Integrated LED
Collection
Eclipse
Material
Steel, Stainless Steel, Glass
Weight
7.766
Color
Polished Chrome
Description
Balls of light are formed by half Polished Chrome metal spun shades with Beveled Crystal beads hand woven into a frame completing the sphere. An LED module is encased in the upper housing and sheds brilliant light onto the crystal below creating a marvelous sparkling effect.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.