This item is Discontinued.

Et2 Eclipse 5-Light 20" Wide Polished Chrome Pendant Light E31227-20PC

Eclipse 5-Light 20" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E31227-20PC
  • Zoro # G2175869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E31227-20PC
Zoro #
G2175869
UPC #
845094085218
Country of Origin
China

Dimensions

Height
8.5
Width
20
Minimum Height
36.5
Wire Length
177
Depth
20
Maximum Height
130.25

Details

Color
Polished Chrome
Voltage
120
Finish
Polished Chrome
Collection
Eclipse
ADA Compliant
No
Weight
15.65
Bulb Type
PCB Integrated LED
Dimmable
Yes
Shade Finish
Crystal
Number of Bulbs
5
Material
Steel, Aluminum, Crystal
Kelvin Rating
3000
Maximum Wattage Per Bulb
31.5

Description

Balls of light are formed by half Polished Chrome metal spun shades with Beveled Crystal beads hand woven into a frame completing the sphere. An LED module is encased in the upper housing and sheds brilliant light onto the crystal below creating a marvelous sparkling effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.