This item is Discontinued.

Et2 Eclipse 9-Light 24.25" Wide Polished Chrome Pendant Light E31229-20PC

Eclipse 9-Light 24.25" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E31229-20PC
  • Zoro # G2176928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E31229-20PC
Zoro #
G2176928
UPC #
845094085225
Country of Origin
China

Dimensions

Height
8.5
Width
24.25
Minimum Height
51.25
Maximum Height
130.25
Depth
24.25
Wire Length
177

Details

Color
Polished Chrome
Voltage
120
Finish
Polished Chrome
Bulb Type
PCB Integrated LED
ADA Compliant
No
Collection
Eclipse
Number of Bulbs
9
Material
Steel, Aluminum, Crystal
Dimmable
Yes
Weight
27.56
Kelvin Rating
3000
Maximum Wattage Per Bulb
63
Shade Finish
Crystal

Description

Balls of light are formed by half Polished Chrome metal spun shades with Beveled Crystal beads hand woven into a frame completing the sphere. An LED module is encased in the upper housing and sheds brilliant light onto the crystal below creating a marvelous sparkling effect.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.