This item is Discontinued.

Et2 ET2 Lighting E25062-92BKGLD Soji LED Wall Sconce - Black & Gold E25062-92BKGLD

ET2 Lighting E25062-92BKGLD Soji LED Wall Sconce - Black & Gold (Discontinued)

  • Mfr # E25062-92BKGLD
  • Zoro # G304130677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E25062-92BKGLD
Zoro #
G304130677
UPC #
845094090748
Country of Origin
China

Description

Inspired by Japanese lanterns, this soft contemporary collection features Satin White glass shades of various shapes and sizes mounted on metal frames finished in a dramatic 2-tone Gold with Black accents.

Specifications
  • Finish: Black & Gold
  • Collection: Soji
  • Type: Wall Sconce
  • Material: Steel & Glass
  • Number of Bulb: 1
  • Light Type: LED
  • Bulb Type: G9
  • Bulb Max Wattage: 5 watt
  • Total Wattage: 5 watt
  • Rated Life: 20,000 Hours
  • Install Up & Down: Down
  • Delivered Lumens: 380
  • Color Temperature: 3000 K
  • Bulb: Included
  • Dimmable: Y
  • Voltage: 120 V
  • Width: 6"
  • Height: 9.25"
  • Length: 10"
  • Extension: 10"
  • HCO: 5"
  • BP Width: 4.75"
  • BP Height: 4.75"
  • Wire Length: 8"
  • Hanging Weight: 2.3 lbs
  • Adjustable No
  • Material: Steel & Glass
  • Weight: 2.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.