Zoro Homepage

Fiori 28-Light 31.5" Wide Polished Chrome Pendant Light

  • Mfr # E22096-28

  • Zoro # G2175893


product price: $3,198.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Polished Chrome
Height
70.9
Length
0
Width
31.5
Lamp Type
Xenon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22096-28
Zoro #
G2175893
UPC #
845094062325
Country of Origin
China

Dimensions

Height
70.9
Length
0
Width
31.5
Maximum Height
63
Chain Length
36
Wire Length
120
Depth
31.5
Minimum Height
35

Details

Color
Polished Chrome
Lamp Type
Xenon
Style
Contemporary
Shade Material
Glass
Item
Single Pendant
Finish
Polished Chrome
Material
Glass, Steel
Weight
72.6
Maximum Wattage Per Bulb
40
Dimmable
Yes
Shade Finish
Murano-style Clear
Color Temperature
0
Watts
40
Collection
Fiori
Bulb Type
G9
ADA Compliant
No
Number of Bulbs
28
Damp/Wet Rating
Dry
Lumens
8960
Power Source
Hardwired

Description

The Fiori Collection boasts of a contemporary design fused with historic craftsmanship. A floral sphere, comprised with hand formed Murano glass crystal petals, is eloquently designed in an amazing combination of glass and chrome while delivering an amazing glow of light. The result is a fixture that will definitely make a statement in any design space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.