Zoro Homepage

Fizz III 1-Light 4.75" Wide Bronze Mini Pendant

  • Mfr # E22761-89BZ

  • Zoro # G2171982


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
12
Length
4.75
Width
4.75
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22761-89BZ
Zoro #
G2171982
UPC #
845094074915
Country of Origin
China

Dimensions

Height
12
Length
4.75
Width
4.75
Maximum Height
120
Depth
4.75
Minimum Height
14

Description

The Fizz Collection's effervescent bubbles encased in rectangular glass cubes come to life when illuminated by high output LEDs. The etched lines add linear detail as they extend from the Polished Chrome fitters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.