Shop Z-LITE
See all product information
Create Account
Carnaby Pendant, 5-Light, 18.25 In.W x 11.25 In.H, Modern Gold/Clear Ribbed
- Mfr # 7504P18-MGLD
- Zoro # G111799395
product price:Â
$
536.00
/ea
Free Shipping & Returns
Key Features
Height
11.25 in
Number of Lights
5
Collection Name
Carnaby
Shade Material
Glass
Standards
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7504P18-MGLD
- Zoro #
- G111799395
- UPC #
- 685659185805
- Country of Origin
- China
- Number of Lights
- 5
- Collection Name
- Carnaby
- Shade Material
- Glass
- Item
- Pendant
- Standards
- ETL
- Dimmable
- Yes
- Lamp Watts
- 60
- Lamp Included
- No
- Frame Finish
- Modern Gold
- Location Rating
- Damp
- Shade Finish/Color
- Clear Ribbed
- Frame Material
- Steel
- Bulb Base
- Candelabra
Dimensions
- Height
- 11.25 in
- Width
- 18.25 in
- Canopy Dimensions
- 5.375"L x 5.375"W
- Chain Length
- Rods: 2x24"+2x12"+1x6"+1x3"
- Cord/Wire Length
- 110"
Description
Architectural design motifs translate beautifully in a modern five-light pendant that showcases gorgeous ribbed glass to create a hint of opacity and refraction of light from within. Its round profile is timeless and elegant over any living space, while a modern gold finish is crisp and structured to offer distinctive definition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.