
Flare 3-Light 4.5" Wide Black / Soft Gold Linear Pendant (Discontinued)
- Mfr # E23277-93BKSFTG
- Zoro # G2167240
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E23277-93BKSFTG
Zoro #
G2167240
UPC #
845094086871
Country of Origin
China
Dimensions
Height
23.75
Width
48.75
Depth
4.5
Wire Length
120
Maximum Height
145.75
Minimum Height
27.5
Details
Color
Black / Soft Gold
Voltage
120
Shade Material
Acrylic
Finish
Black / Soft Gold
Material
Steel, Aluminum, Acrylic
Maximum Wattage Per Bulb
45.4
Bulb Type
PCB Integrated LED
Collection
Flare
Shade Finish
Clear and Frosted
ADA Compliant
No
Dimmable
Yes
Number of Bulbs
3
Weight
8.4
Kelvin Rating
3000
Description
A ring suspends a tube of LED light evenly diffused through opal white acrylic. A striking combination of soft gold and black bring boldness to the collection. By adjusting the rings on the chandeliers, the light element can be positioned horizontally or at an angle. The 3 light multi-pendant suspends three different size rings that can be adjusted to the height you desire.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.