Zoro Homepage

Flute 1-Light 1" Wide Polished Chrome Mini Pendant

  • Mfr # E10001-PC

  • Zoro # G2167913


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
12
Length
1
Width
1
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10001-PC
Zoro #
G2167913
UPC #
845094082170
Country of Origin
China

Dimensions

Height
12
Length
1
Width
1
Wire Length
118
Minimum Height
13.5
Maximum Height
130
Depth
1

Details

Color
Polished Chrome
Lamp Type
LED
Item
Mini Pendant
Finish
Polished Chrome
Bulb Type
PCB Integrated
Collection
Flute
Color Temperature
3000
Kelvin Rating
3000
Watts
1
Number of Bulbs
1
Material
Stainless Steel
Dimmable
No
Weight
1.54
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
70

Description

Elongated metal tubes in a variety of finishes from Rose Gold to Polished Chrome suspend from pans to create impressive sculptural statements. Each tube encase a replaceable integrated LED module while many of the ceiling pans house additional LED spots to highlight the beautiful high gloss finishes as well as additional down light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.