Zoro Homepage

Focal Point 15" LED Pendant

  • Mfr # E23336-92BK

  • Zoro # G101707409


product price: $264.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
19.5
Length
15
Width
15
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23336-92BK
Zoro #
G101707409
UPC #
845094094319
Country of Origin
China

Dimensions

Height
19.5
Length
15
Width
15

Details

Color
Black
Lamp Type
LED
Shade Material
Glass
Item
Single Pendant
Finish
Black
Material
Steel + Glass
Color Temperature
3000
Watts
15
Weight
7.7161
Bulb Type
PCB Integrated
Power Source
Hardwired
Lumens
910
Damp/Wet Rating
Dry

Description

Elongated stems seamlessly transition in to a flared cone, creating a clean contemporary design. The Polished Chrome metal encases LED which illuminates the Clear glass cone for a crisp and clean lighting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.