Bayu 1 Light Pendant 16.25 In. Forged Iron
- Mfr # F2616-FOR
- Zoro # G615449598
product price:Â
$
878.00
/ea
Free Shipping & Returns
Key Features
Length
16.25 in
Voltage
120V
Shade Material
Handmade Paper
Finish
Forged Iron
Shade Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2616-FOR
- Zoro #
- G615449598
- UPC #
- 197292072492
- Country of Origin
- Philippines
- Voltage
- 120V
- Shade Material
- Handmade Paper
- Item
- Pendant
- Finish
- Forged Iron
- Shade Color
- White
- Standards
- UL Dry
- Material
- Steel
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Watts
- 15W
- Designer
- Troy Standard
- Battery Included
- No
- Socket Count
- 1
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 14.5 in
- Length
- 16.25 in
- Chain Length
- 72 in
- Canopy Width
- 5 in
- Width
- 16.25 in
Description
Crafted from handmade paper, the biomorphic form of Bayu floats like a cloud. The natural translucency allows light to seep through the shade, creating a gentle glow. The distinctive vertical seams lend an artisanal note, while the Forged Iron chain feels substantial and antique. Available in two sizes, Bayu provides a poetic and tranquil lighting experience.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.