This item is Discontinued.

Et2 Form 1-Light 45.25" Wide Rose Gold Pendant Light E22128-RG

Form 1-Light 45.25" Wide Rose Gold Pendant Light (Discontinued)

  • Mfr # E22128-RG
  • Zoro # G2176779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E22128-RG
Zoro #
G2176779
UPC #
845094085782
Country of Origin
China

Dimensions

Height
44.5
Width
45.25
Wire Length
118
Maximum Height
161.5
Minimum Height
46.5
Depth
45.25

Details

Color
Rose Gold
Voltage
120
Finish
Rose Gold
Collection
Form
Material
Stainless Steel
Dimmable
Yes
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
97
Kelvin Rating
3000
Number of Bulbs
1
Weight
23.5
ADA Compliant
No

Description

Rings in a Rose Gold finish are fused together to create a soft square sculpture. These large scale pieces are not only beautiful but are also very functional with high powered integrated LED.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.