Zoro Homepage

Frost 1-Light 5.5" Wide Polished Chrome Pendant Light

  • Mfr # E22000-10

  • Zoro # G2172070


product price: $164.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
15
Length
0
Width
5.5
Lamp Type
Halogen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22000-10
Zoro #
G2172070
UPC #
845094002284
Country of Origin
China

Dimensions

Height
15
Length
0
Width
5.5
Minimum Height
36
Depth
5.5
Wire Length
120
Maximum Height
136

Details

Color
Polished Chrome
Lamp Type
Halogen
Style
Contemporary
Shade Material
Glass
Item
Single Pendant
Finish
Polished Chrome
Dimmable
Yes
Number of Bulbs
1
Weight
3.3
Shade Finish
Clear and White
Material
Glass, Steel
Collection
Frost
ADA Compliant
No
Kelvin Rating
2900
Color Temperature
0
Bulb Type
E26 Medium
Watts
50
Maximum Wattage Per Bulb
50
Damp/Wet Rating
Dry
Lumens
0
Power Source
Hardwired

Description

Illumination on ice best describes the contemporary Frost collection. Exquisitely designed clear/white glass cylinders, accented by Polished Chrome ring spacers, delivers on the promise of chic. With each light individually hung, this fixture provides illumination from each lamp for high-key drama that is perfect for kitchen utility or dining elegance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.