This item is Discontinued.

Et2 Gala 7-Light 9.5" Wide Polished Chrome Pendant Light E22298-18PC

Gala 7-Light 9.5" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E22298-18PC
  • Zoro # G2168080
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E22298-18PC
Zoro #
G2168080
UPC #
845094062431
Country of Origin
China

Dimensions

Height
14.5
Width
9.5
Depth
30.5
Maximum Height
150
Minimum Height
25
Wire Length
120

Details

Color
Polished Chrome
Style
Crystal
Shade Material
Glass Rods
Finish
Polished Chrome
Number of Bulbs
7
ADA Compliant
No
Shade Finish
Clear
Maximum Wattage Per Bulb
40
Material
Glass Rod, Steel
Weight
24.2
Dimmable
Yes
Collection
Gala
Bulb Type
G9 Xenon

Description

Shades of textured glass rods supported in a Polished Chrome frame and draped with Clear beveled crystal form an elegant contemporary design. Powerful Xenon lamps included provide a warm and natural light.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.