This item is Discontinued.

Et2 Gem 2-Light 14.5" Wide Polished Chrome Vanity Light E22832-18SVPC

Gem 2-Light 14.5" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # E22832-18SVPC
  • Zoro # G2169103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E22832-18SVPC
Zoro #
G2169103
UPC #
845094077015
Country of Origin
China

Dimensions

Height
5.25
Width
14.5
Backplate Height
14.57
Depth
6

Details

Color
Polished Chrome
Style
European
Shade Material
Glass + Steel + Crys
Maximum Wattage Per Bulb
40
Material
Steel
Kelvin Rating
2900
Shade Finish
Clear
Finish
Polished Chrome
Bulb Type
G9 Xenon
Number of Bulbs
2
Dimmable
Yes
Collection
Gem
Weight
4.18
ADA Compliant
No

Description

With the illusion of floating on air, the Gem Collection offers a touch of mystery to any room. Intertwined metal cubes are encased by clear crystal cubes, allowing xenon light to shine from within and bursting out through the embellished crystal. Inner metal cubes come in two options, Polished Chrome (PC) and Silver (SV).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.