Zoro Homepage

Gem 5-Light 39" Wide Polished Chrome Vanity Light

  • Mfr # E22835-18SVPC

  • Zoro # G2168948


product price: $278.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
5.25
Length
0
Width
39
Lamp Type
Xenon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22835-18SVPC
Zoro #
G2168948
UPC #
845094077046
Country of Origin
China

Dimensions

Height
5.25
Length
0
Width
39
Depth
6
Backplate Height
39

Details

Color
Polished Chrome
Item
Bath Vanity
Lamp Type
Xenon
Style
European
Shade Material
Glass, Steel, Cryst
Kelvin Rating
2900
Dimmable
Yes
Finish
Polished Chrome
Number of Bulbs
5
Lighting Certification
cETLus
Shade Finish
Clear
Weight
8.16
ADA Compliant
No
Maximum Wattage Per Bulb
40
Bulb Type
G9
Collection
Gem
Material
Steel
Power Source
Hardwired
Lumens
4000
Watts
40
Color Temperature
2900
Damp/Wet Rating
Damp

Description

With the illusion of floating on air, the Gem Collection offers a touch of mystery to any room. Intertwined metal cubes are encased by clear crystal cubes, allowing xenon light to shine from within and bursting out through the embellished crystal. Inner metal cubes come in two options, Polished Chrome (PC) and Silver (SV).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.