
Glider 1-Light 10.25" Wide Black / Polished Chrome Pendant Light (Discontinued)
- Mfr # E24334-BKPC
- Zoro # G2168342
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E24334-BKPC
Zoro #
G2168342
UPC #
845094086215
Country of Origin
China
Dimensions
Height
3
Width
10.25
Minimum Height
9
Depth
44.5
Maximum Height
124
Wire Length
120
Details
Color
Black / Polished Chrome
Voltage
120
Finish
Black / Polished Chrome
Dimmable
Yes
Number of Bulbs
1
Kelvin Rating
3000
ADA Compliant
No
Maximum Wattage Per Bulb
48
Weight
16.06
Collection
Glider
Bulb Type
PCB Integrated LED
Material
Steel, Aluminum
Description
Wings of extruded aluminum encase dual edge-lit LED panels which evenly distribute light to the surface below. The Black metal frame is accented with Polished Chrome end caps for striking contrast. The pendant and plug in lamps pivot in the center to allow you to direct the light.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.