
Global 6-Light 6" Wide Black / Satin Nickel Pendant Light (Discontinued)
- Mfr # E25078-18BKSN
- Zoro # G2174161
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E25078-18BKSN
Zoro #
G2174161
UPC #
845094091493
Country of Origin
China
Dimensions
Height
25.5
Width
6
Wire Length
8
Depth
43.25
Maximum Height
25.5
Details
Color
Black / Satin Nickel
Voltage
120
Shade Material
Glass
Finish
Black / Satin Nickel
Maximum Wattage Per Bulb
1.5
Material
Steel, Glass
Kelvin Rating
3000
Collection
Global
Dimmable
Yes
Number of Bulbs
6
ADA Compliant
No
Bulb Type
12V G4 LED
Shade Finish
Clear
Weight
7.3
Description
Clear blown glass shades of various sizes attach to a tubular body of Black with Satin Nickel accents to create a beautiful contemporary sculpture. The arms pivot on the body to allow flexibility of light direction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.