Zoro Homepage

Groove 4-Tier LED Pendant

  • Mfr # E22729-BK

  • Zoro # G501707412


product price: $2,197.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
1.25
Length
39.5
Width
39.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22729-BK
Zoro #
G501707412
UPC #
845094095224
Country of Origin
China

Dimensions

Height
1.25
Length
39.5
Width
39.5

Details

Color
Black
Lamp Type
LED
Shade Material
Acrylic
Item
Single Pendant
Finish
Black
Watts
0
Material
Aluminum + Acrylic
Color Temperature
2700-6500
Weight
11.44
Power Source
Hardwired
Bulb Type
PCB Integrated
Damp/Wet Rating
Dry
Lumens
5000

Description

Tapered Antique Brass rings suspend from leather straps in this playful design. Within these rings, concealed LED light sources provide indirect light. This light casts light on neighboring rings while simultaneously illuminating the area above and below the fixture. Suitable for both modern and transitional settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.