This item is Discontinued.

Et2 Gyro II 4-Light 15.75" Wide Black Pendant Light E24783-BK

Gyro II 4-Light 15.75" Wide Black Pendant Light (Discontinued)

  • Mfr # E24783-BK
  • Zoro # G2168841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E24783-BK
Zoro #
G2168841
UPC #
845094082651
Country of Origin
China

Dimensions

Height
15.75
Width
15.75
Depth
15.75
Minimum Height
15.75
Maximum Height
59.75
Wire Length
120

Details

Color
Black
Finish
Black
ADA Compliant
No
Maximum Wattage Per Bulb
29
Collection
Gyro II
Number of Bulbs
4
Bulb Type
PCB Integrated LED
Weight
6.38
Dimmable
Yes
Kelvin Rating
3000
Material
Metal, Aluminum, Acrylic

Description

A very unique and interesting design that features concentric bands of Polished Chrome or Black that rotate on 3 axis points and adjusts in multiple directions similar to a gyro. The edge of each slender band encases a small LED strip covered by a frosted lens. This work of art is so much more than just a lighting fixture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.