Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Moon 1-Light 11.75" Wide Metallic Gold Pendant Light

  • Mfr # E20366-92MG

  • Zoro # G2167134


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Color
Metallic Gold
Height
12.25
Length
11.75
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20366-92MG
Zoro #
G2167134
UPC #
845094087236
Country of Origin
China

Dimensions

Height
12.25
Length
11.75
Width
11.75
Maximum Height
135
Wire Length
120
Depth
11.75
Minimum Height
15.25

Details

Color
Metallic Gold
Lamp Type
LED
Voltage
120
Shade Material
Glass
Item
Single Pendant
Finish
Metallic Gold
Weight
5.51
Shade Finish
Satin White
Kelvin Rating
3000
Number of Bulbs
1
Maximum Wattage Per Bulb
12
Color Temperature
3000
Dimmable
Yes
Collection
Half Moon
Bulb Type
E26 Medium
ADA Compliant
No
Watts
12
Material
Steel, Glass
Lumens
830
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

Spun metal semi spheres finished in Satin Nickel, Metallic Gold or Matte Black, cap a Satin White glass shade. Installed into each fixture is an omni-directional LED bulb that evenly illuminates the glass while providing long life operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.