
Half Moon 1-Light 7.75" Wide Satin Nickel Pendant Light (Discontinued)
- Mfr # E20361-92SN
- Zoro # G2176523
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E20361-92SN
Zoro #
G2176523
UPC #
845094087144
Country of Origin
China
Dimensions
Height
8.5
Width
7.75
Depth
7.75
Minimum Height
15
Wire Length
120
Maximum Height
131.25
Details
Color
Satin Nickel
Voltage
120
Shade Material
Glass
Finish
Satin Nickel
Collection
Half Moon
Shade Finish
Satin White
Material
Steel, Glass
Weight
3.09
Bulb Type
E26 Medium LED
Kelvin Rating
3000
Number of Bulbs
1
Dimmable
Yes
Maximum Wattage Per Bulb
9
ADA Compliant
No
Description
Spun metal semi spheres finished in Satin Nickel, Metallic Gold or Matte Black, cap a Satin White glass shade. Installed into each fixture is an omni-directional LED bulb that evenly illuminates the glass while providing long life operation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.