This item is Discontinued.

Et2 Half Moon 1-Light 7.75" Wide Satin Nickel Wall Sconce E20369-92SN

Half Moon 1-Light 7.75" Wide Satin Nickel Wall Sconce (Discontinued)

  • Mfr # E20369-92SN
  • Zoro # G2168799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20369-92SN
Zoro #
G2168799
UPC #
845094087205
Country of Origin
China

Dimensions

Height
7.75
Width
7.75
Backplate Height
4.75
Wire Length
8
Depth
9.25

Details

Dimmable
Yes
Finish
Satin Nickel
Shade Finish
Satin White
Collection
Half Moon
Bulb Type
E26 Medium LED
Material
Steel, Glass
Maximum Wattage Per Bulb
9
Kelvin Rating
3000
Shade Material
Glass
Weight
2.87
Number of Bulbs
1
Color
Satin Nickel
Voltage
120
ADA Compliant
No

Description

Spun metal semi spheres finished in Satin Nickel, Metallic Gold or Matte Black, cap a Satin White glass shade. Installed into each fixture is an omni-directional LED bulb that evenly illuminates the glass while providing long life operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.