This item is Discontinued.

Et2 Halo 1-Light 29.5" Wide Polished Chrome Pendant Light E23326-PC

Halo 1-Light 29.5" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E23326-PC
  • Zoro # G2172588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E23326-PC
Zoro #
G2172588
UPC #
845094092421
Country of Origin
China

Dimensions

Height
23.5
Width
29.5
Depth
29.5
Minimum Height
27
Maximum Height
145.25
Wire Length
120

Details

Color
Polished Chrome
Voltage
120
Finish
Polished Chrome
Bulb Type
PCB Integrated LED
Collection
Halo
Dimmable
Yes
Weight
6.6
Kelvin Rating
2700 - 5000
Maximum Wattage Per Bulb
28
Material
Aluminum, Steel, Silicone
Number of Bulbs
1
ADA Compliant
No

Description

Large scale hoops of Polished Chrome are supported by arch yokes which allow the rings to pivot to adjust the direction of light. These fixtures are fitted with a tunable white LED light engines which can be Bluetooth enabled that allows you to change the color temperature as well as dim from your phone. You can also incorporate Alexa or Google Home for the ultimate in smart home control.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.