This item is Discontinued.

Et2 Hex 1-Light 23.5" Wide Brushed Champagne Pendant Light E22283-BCN

Hex 1-Light 23.5" Wide Brushed Champagne Pendant Light (Discontinued)

  • Mfr # E22283-BCN
  • Zoro # G2168552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E22283-BCN
Zoro #
G2168552
UPC #
845094085799
Country of Origin
China

Dimensions

Height
1.5
Width
23.5
Depth
23.5
Maximum Height
121.5
Wire Length
118
Minimum Height
3.25

Details

Color
Brushed Champagne
Voltage
120
Finish
Brushed Champagne
Material
Stainless Steel
Maximum Wattage Per Bulb
30
Collection
Hex
Weight
5.5
Number of Bulbs
1
ADA Compliant
No
Kelvin Rating
3000
Dimmable
Yes
Bulb Type
PCB Integrated LED

Description

Hexagonal rings of multiple sizes are finished in beautiful Brushed Champagne. Perfectly suited to soft contemporary applications, these large scale sizes also work for commercial installations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.