
Hope 1-Light 4.75" Wide Black / Metallic Gold Pendant Light (Discontinued)
- Mfr # E24801-75BKMG
- Zoro # G2170269
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E24801-75BKMG
Zoro #
G2170269
UPC #
845094086352
Country of Origin
China
Dimensions
Height
14
Width
4.75
Minimum Height
16
Maximum Height
136
Wire Length
120
Depth
13.75
Details
Color
Black / Metallic Gold
Finish
Black / Metallic Gold
Maximum Wattage Per Bulb
3
Weight
3.31
Collection
Hope
Kelvin Rating
3000
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Dimmable
Yes
Material
Steel, Aluminum, Acrylic
ADA Compliant
No
Shade Finish
Clear Acrylic
Description
Gracefully sweeping arms are finished in a textured Black with a Metallic Gold cups that suspends a faceted Clear acrylic diamond. Adding interest to the fixture, intersecting arms create an art form sure to attract attention. A pin up wall sconce with an arm that pivots is perfectly suited for bedside lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.