
Hope 8-Light 29" Wide Black / Metallic Gold Flush Mount Light (Discontinued)
- Mfr # E24807-75BKMG
- Zoro # G2170914
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E24807-75BKMG
Zoro #
G2170914
UPC #
845094087243
Country of Origin
China
Dimensions
Depth
29
Width
29
Height
15.25
Wire Length
120
Details
Finish
Black / Metallic Gold
Number of Bulbs
8
Voltage
120
Collection
Hope
Kelvin Rating
3000
Maximum Wattage Per Bulb
3
Dimmable
Yes
Shade Material
Acrylic
Shade Finish
Clear Acrylic
Material
Steel, Acrylic
ADA Compliant
No
Bulb Type
PCB Integrated LED
Weight
13.89
Color
Black / Metallic Gold
Description
Gracefully sweeping arms are finished in a textured Black with a Metallic Gold cups that suspends a faceted Clear acrylic diamond. Adding interest to the fixture, intersecting arms create an art form sure to attract attention. A pin up wall sconce with an arm that pivots is perfectly suited for bedside lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.