This item is Discontinued.

Et2 iBar 1-Light 1" Wide Brushed Black Linear Pendant E35022-83BBK

iBar 1-Light 1" Wide Brushed Black Linear Pendant (Discontinued)

  • Mfr # E35022-83BBK
  • Zoro # G2173793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E35022-83BBK
Zoro #
G2173793
UPC #
845094091448
Country of Origin
China

Dimensions

Height
6
Width
61.5
Depth
1
Wire Length
120
Minimum Height
8.5
Maximum Height
124.75

Details

Color
Brushed Black
Voltage
120-277
Shade Material
Acrylic
Finish
Brushed Black
Dimmable
Yes
ADA Compliant
No
Material
Aluminium, Acrylic, Stainless
Bulb Type
PCB Integrated LED
Kelvin Rating
Color
Maximum Wattage Per Bulb
40
Collection
iBar
Number of Bulbs
1
Shade Finish
Clear Acrylic
Weight
17.417

Description

The iBar Friends of Hue collection features aluminum channels anodized in your choice of Brushed Aluminum or Brushed Black. The pendants support a solid block of Clear acrylic which creates a dramatic lighting effect. Entertain with 96 million color combinations or enjoy the health benefits of a regularly changing color temperature to suit the mood of the day. With Philips Hue technology, you can program a variety of themes for the ultimate in convenience, health, security, and entertainment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.