Zoro Homepage

iCorona 1-Light 28.5" Wide Matte White Pendant Light

  • Mfr # E35004-MW

  • Zoro # G2171650


product price: $1,077.99
/ea
Free Shipping & Returns

Key Features

Color
Matte White
Height
4
Length
28.5
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E35004-MW
Zoro #
G2171650
UPC #
845094088622
Country of Origin
China

Dimensions

Height
4
Length
28.5
Width
28.5
Wire Length
120
Minimum Height
23.75
Maximum Height
123.75
Depth
28.5

Details

Color
Matte White
Lamp Type
LED
Voltage
120
Item
Smart Light
Finish
Matte White
ADA Compliant
No
Maximum Wattage Per Bulb
60
Weight
15.43
Color Temperature
Color Ambience
Number of Bulbs
1
Dimmable
Yes
Kelvin Rating
Color Ambience
Watts
60
Bulb Type
PCB Integrated
Material
Aluminum, Steel
Collection
iCorona
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
2800

Description

Meet the new standard in smart lighting, Friends of HUE together with ET2 introduce the iCorona pendant. Encased inside a dual Matte White ring is a Philips Hue light engine that can change the color temperature, dim the lights, as well as a wide variety of programmable room scenes. All of this can be done from your phone, Amazon Echo, Apple HomeKit, and many other Zigbee protocol devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.