This item is Discontinued.

Et2 Inca 7-Light 15.75" Wide Bronze Pendant Light E21309-10BZ

Inca 7-Light 15.75" Wide Bronze Pendant Light (Discontinued)

  • Mfr # E21309-10BZ
  • Zoro # G2173172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E21309-10BZ
Zoro #
G2173172
UPC #
845094060758
Country of Origin
China

Dimensions

Height
10
Length
15.75
Width
15.75
Wire Length
120
Minimum Height
10
Maximum Height
130
Depth
15.75

Details

Color
Bronze
Lamp Type
LED
Style
Crystal
Shade Material
Stainless Steel
Item
Multi-Light Pendant
Finish
Bronze
Shade Finish
Cognac
Bulb Type
G9
Collection
Inca
Maximum Wattage Per Bulb
40
Weight
8.58
Color Temperature
0
Dimmable
Yes
Watts
0
ADA Compliant
No
Material
Stainless Steel, Steel
Number of Bulbs
7
Damp/Wet Rating
Dry
Lumens
0
Power Source
Hardwired

Description

Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.