This item is Discontinued.

Et2 Intersect 1-Light 23.5" Wide Black Flush Mount Light E20643-61BK

Intersect 1-Light 23.5" Wide Black Flush Mount Light (Discontinued)

  • Mfr # E20643-61BK
  • Zoro # G2175771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E20643-61BK
Zoro #
G2175771
UPC #
845094088325
Country of Origin
China

Dimensions

Width
23.5
Height
4.5
Wire Length
8
Depth
23.5

Details

Voltage
120
Dimmable
Yes
Finish
Black
Maximum Wattage Per Bulb
68
Kelvin Rating
3000
Shade Finish
White
Material
Acrylic, Stainless Steel
Number of Bulbs
1
Collection
Intersect
Weight
10.56
Shade Material
Acrylic
Bulb Type
PCB Integrated LED
Color
Black
ADA Compliant
No

Description

Large scale LED ceiling fixtures finished in Black with our ever-popular Inca pattern on the bottom are a welcome addition to our line. High lumen output makes for excellent light sources in larger interior areas.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.