This item is Discontinued.

Et2 iQ 1-Light 17.75" Wide Brushed Black Pendant Light E31254-BBK

iQ 1-Light 17.75" Wide Brushed Black Pendant Light (Discontinued)

  • Mfr # E31254-BBK
  • Zoro # G2174134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E31254-BBK
Zoro #
G2174134
UPC #
845094089025
Country of Origin
China

Dimensions

Height
4.25
Width
17.75
Wire Length
120
Minimum Height
5.75
Maximum Height
124
Depth
17.75

Details

Color
Brushed Black
Voltage
120
Finish
Brushed Black
Material
Aluminum, Steel, Acrylic
Number of Bulbs
1
Dimmable
Yes
Kelvin Rating
Color Ambience
Weight
5.72
Maximum Wattage Per Bulb
40
Bulb Type
PCB Integrated LED
ADA Compliant
No
Collection
iQ

Description

Rings finished in Brushed Black are fitted with a custom formed diffuser that evenly diffuses the light. iQ is a Friends of HUE smart light that can change color, control the color temperature, dim and be programmed for different room scenes by use of the Philips Hue light engine included. These features are controlled from your phone, Amazon Echo, Google Assistant and any other Zigbee protocol device.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.