This item is Discontinued.

Et2 Kem 1-Light 6.25" Wide Polished Chrome Pendant Light E24301-18PC

Kem 1-Light 6.25" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # E24301-18PC
  • Zoro # G2175272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E24301-18PC
Zoro #
G2175272
UPC #
845094083931
Country of Origin
China

Dimensions

Height
6.75
Width
6.25
Wire Length
120
Maximum Height
126.75
Depth
6.25

Details

Color
Polished Chrome
Voltage
110-130
Shade Material
Glass
Finish
Polished Chrome
Kelvin Rating
3000
ADA Compliant
No
Material
Steel, Glass
Maximum Wattage Per Bulb
40
Shade Finish
Clear
Collection
Kem
Dimmable
Yes
Bulb Type
G9 Xenon
Number of Bulbs
1
Weight
2.78

Description

Hand blown Clear glass shades are supported from a unique criss cross design frame of Polished Chrome. The thick glass in the bottom of the shade creates an interesting optical effect when illuminated by the xenon lamps included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.