This item is Discontinued.

Et2 Kem 2-Light 15" Wide Polished Chrome Wall Sconce E24310-18PC

Kem 2-Light 15" Wide Polished Chrome Wall Sconce (Discontinued)

  • Mfr # E24310-18PC
  • Zoro # G2167213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E24310-18PC
Zoro #
G2167213
UPC #
845094084945
Country of Origin
China

Dimensions

Height
19
Width
15
Wire Length
6
Depth
7.5
Backplate Height
0.75

Details

Dimmable
Yes
Finish
Polished Chrome
Kelvin Rating
3000
Voltage
110-130
Maximum Wattage Per Bulb
40
Color
Polished Chrome
Material
Steel, Glass
Shade Material
Glass
Number of Bulbs
2
Weight
5.5
ADA Compliant
No
Collection
Kem
Shade Finish
Clear
Bulb Type
G9 Xenon

Description

Hand blown Clear glass shades are supported from a unique criss cross design frame of Polished Chrome. The thick glass in the bottom of the shade creates an interesting optical effect when illuminated by the xenon lamps included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.