This item is Discontinued.

Et2 Kriss Kross 3-Light 14" Wide Polished Chrome Wall Sconce E20691-PC

Kriss Kross 3-Light 14" Wide Polished Chrome Wall Sconce (Discontinued)

  • Mfr # E20691-PC
  • Zoro # G2173778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E20691-PC
Zoro #
G2173778
UPC #
845094076186
Country of Origin
China

Dimensions

Height
24
Width
14
Wire Length
10
Depth
4.5

Details

Dimmable
Yes
Finish
Polished Chrome
Shade Material
Acrylic
Voltage
120
Material
Aluminum, Acrylic
Bulb Type
PCB Integrated LED
ADA Compliant
No
Weight
3.3
Maximum Wattage Per Bulb
17.1
Number of Bulbs
3
Kelvin Rating
3000
Collection
Kriss Kross
Color
Polished Chrome

Description

Micro channels of Polished Chrome aluminum are faced with an acrylic diffuser and are arranged in a crisscross formation to create an interesting sculpture of light. Although pre-set out of the box, each are adjustable to create your own unique design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.