Zoro Homepage

Larmes 16-Light 19" Wide Polished Chrome Pendant Light

  • Mfr # E20117-18

  • Zoro # G2171930


product price: $998.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
8
Length
19
Width
19
Lamp Type
Xenon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20117-18
Zoro #
G2171930
UPC #
845094009955
Country of Origin
China

Dimensions

Height
8
Length
19
Width
19
Maximum Height
122
Minimum Height
11
Wire Length
120
Depth
19

Details

Color
Polished Chrome
Lamp Type
Xenon
Voltage
12
Style
Contemporary
Shade Material
Glass
Item
Multi-Light Pendant
Finish
Polished Chrome
Kelvin Rating
2900
Watts
10
Material
Glass
Weight
16.06
Number of Bulbs
16
Shade Finish
Clear
Bulb Type
12V G4
Maximum Wattage Per Bulb
10
Dimmable
Yes
ADA Compliant
No
Color Temperature
2900
Collection
Larmes
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
1920

Description

A simple idea gracefully executed in the Larmes collection. Row upon row of Clear oversized teardrops, mounted onto an extended Polished Chrome lamp holder that supports xenon lamps, sets the stage. Individually adjustable drops for custom stagger effects allow for dramatic impact. An added benefit of each drop being aircraft cable-suspended, is the ability to adjust the overall height of the piece to fit the space. The final result is stark and stunning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.