Zoro Homepage

Larmes 9-Light 5" Wide Polished Chrome Linear Pendant

  • Mfr # E23119-18

  • Zoro # G2168281


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
8
Length
56
Width
56
Lamp Type
Xenon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23119-18
Zoro #
G2168281
UPC #
845094015987
Country of Origin
China

Dimensions

Height
8
Length
56
Width
56
Maximum Height
122
Depth
5
Wire Length
120
Minimum Height
18

Description

A simple idea gracefully executed in the Larmes collection. Row upon row of Clear oversized teardrops, mounted onto an extended Polished Chrome lamp holder that supports xenon lamps, sets the stage. Individually adjustable drops for custom stagger effects allow for dramatic impact. An added benefit of each drop being aircraft cable-suspended, is the ability to adjust the overall height of the piece to fit the space. The final result is stark and stunning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.