Zoro Homepage

Larmes LED 1-Light 4.75" Wide Polished Chrome Pendant Light

  • Mfr # E23121-18PC

  • Zoro # G2167581


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
11
Length
4.75
Width
4.75
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23121-18PC
Zoro #
G2167581
UPC #
845094061410
Country of Origin
China

Dimensions

Height
11
Length
4.75
Width
4.75
Maximum Height
140.5
Depth
4.75
Wire Length
120
Minimum Height
16.5

Description

The new Larmes features an extended profile Clear glass shade that screws on to a Satin Nickel mount. Long life G4 LED offers considerable light with dimming capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.