Zoro Homepage

Larmes LED 5-Light 4.5" Wide Polished Chrome Linear Pendant

  • Mfr # E23125-18PC

  • Zoro # G2167511


product price: $448.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
16.5
Length
31.5
Width
31.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E23125-18PC
Zoro #
G2167511
UPC #
845094061427
Country of Origin
China

Dimensions

Height
16.5
Length
31.5
Width
31.5
Maximum Height
140.5
Depth
4.5
Minimum Height
16.5
Wire Length
120

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
120
Style
Contemporary
Shade Material
Glass
Item
Linear Pendant
Finish
Polished Chrome
Number of Bulbs
5
Color Temperature
3000
Bulb Type
12V G4
Weight
8.88
Maximum Wattage Per Bulb
1.50
Material
Glass, Steel
Dimmable
Yes
ADA Compliant
No
Watts
1.50
Shade Finish
Clear
Kelvin Rating
3000
Collection
Larmes LED
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
480

Description

The new Larmes features an extended profile Clear glass shade that screws on to a Satin Nickel mount. Long life G4 LED offers considerable light with dimming capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.