Zoro Homepage

Larmes LED 9-Light 12" Wide Polished Chrome Pendant Light

  • Mfr # E20516-18PC

  • Zoro # G2171580


product price: $738.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
16.5
Length
12
Width
12
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20516-18PC
Zoro #
G2171580
UPC #
845094060963
Country of Origin
China

Dimensions

Height
16.5
Length
12
Width
12
Wire Length
120
Maximum Height
140.5
Minimum Height
16.5
Depth
12

Description

The new Larmes features an extended profile Clear glass shade that screws on to a Satin Nickel mount. Long life G4 LED offers considerable light with dimming capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.