Zoro Homepage

Link 3-Light 42" Wide Satin Nickel Pendant Light

  • Mfr # E20354-SN

  • Zoro # G2176228


product price: $534.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel
Height
7.25
Length
6.25
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20354-SN
Zoro #
G2176228
UPC #
845094087922
Country of Origin
China

Dimensions

Height
7.25
Length
6.25
Width
42
Minimum Height
10
Depth
6.25
Wire Length
120
Maximum Height
129

Details

Color
Satin Nickel
Lamp Type
LED
Voltage
120
Item
Single Pendant
Finish
Satin Nickel
Maximum Wattage Per Bulb
30
Watts
30
Number of Bulbs
3
Dimmable
Yes
Kelvin Rating
3000
ADA Compliant
No
Weight
4.91625
Material
Steel, Aluminium
Bulb Type
PCB Integrated
Color Temperature
3000
Collection
Link
Lumens
1620
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

Chain links of Satin Nickel are illuminated internally by encased LED light. The suspending frames are adjustable to create different expansions of the linear pendants and flush mounts. A coordinating wall sconce completes this streamlined contemporary collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.